Shop All Planners
At-A-Glance
Monthly Planner, 11 x 9, Black Cover, 15-Month (Jan to Mar): 2023 to 2024
Mfr # 7026005
Zoro # G205672290
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 11 x 9
- Format One Month per Two-Page Spread
- Color Black
- Cover Material Simulated Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 7026005
- Zoro # G205672290
- UPC # 38576751538
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 11 x 9 |
Details
Style | Wire-O |
Format | One Month per Two-Page Spread |
Color | Black |
Cover Material | Simulated Leather |
Item | Calendars and Planners |
Paper Color | White |
Cover Color | Black |
Weight | 0.46 lbs |
Calendar Term | 15-Month (Jan to Mar) |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Edition Year | 2023 to 2024 |
Binding Details | Twin-Wire |
Appointment Ruling | Open Scheduling |
Separate Sections | Notes/Memos; Telephone/Address Directory |
Description
Great for big-picture monthly planning. Premium paper resists ink bleed. Perforated memo section for easy tear-out notes. One month per two-page spread with unruled blocks; past, current and future months reference. Telephone/address page. High-quality paper with superior ink bleed resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, Cork, 96 in. W x 2 in. H (MRH8-1)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- CHARLES LEONARD Dry Erase Board, Two Sided Magnetic, Plain/Lined, PK3 (35135)
- AT-A-GLANCE Surface, Dryers, Month, 12X18 (AAGAW402028)
- AT-A-GLANCE Book, Appt, Weekly, Leather, Wn (AAG7095050)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- AT-A-GLANCE DayMinder Academic Weekly/Monthly Planners, 11x8, Charcoal, 2021-2022 (AYC52045)
- AT-A-GLANCE Planner, Wkly/Mnth, Qcknotes (AAG760105)
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- At-A-Glance Planners