Shop All Calendars
At-A-Glance
Monthly Desk Calendar, Puppies
Mfr # DMD166-32
Zoro # G5110695
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Glued
- Refills No
- Color Puppies
- Sheet Size 22 x 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # DMD166-32
- Zoro # G5110695
- UPC # 038576246478
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 22 x 17 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monthly Desk Calendar,Puppies |
Style | Glued |
Refills | No |
Color | Puppies |
Format | One Month per Page |
Green Certification or Other Recognition | SFI |
Features | Full-color Photos of Puppies |
Product Type | Monthly Desk Calendar,Puppies |
Julian Dates | No |
Reversible | No |
Academic Year | No |
Dated/Undated | Dated |
Page Theme | Puppies Photography |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Cover Material | Chipboard; Poly |
Seasonal Availability | Yes |
Holder Color | Clear/Natural |
Sheet Color | White/Multicolor |
Corner Color | Clear |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Calendar Reference Blocks | Current Year |
Description
Monthly Desk Calendar,Puppies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- AT-A-GLANCE 15-1/2 x 22-3/4" Laminated Wall Calendar, White (AAGPMLM0328)
- AT-A-GLANCE At A Glance AAGSW705X50 Flip-A-Week Desk Calendar Refill (AAGSW705X50)
- AT-A-GLANCE Black Leather Starter Set, 8.5 x 5.5, Black (031054005)
- AT-A-GLANCE At A Glance AAGG40000 Desktop Monthly Planner; Simulated Leather - Black (AAGG40000)
- AT-A-GLANCE 15-1/2 x 22-3/4" Three-Month Wall Calendar Ruled Daily Blocks (AAGPM628)
- AT-A-GLANCE AT-A-GLANCE® Desk Calendar Base, Black, 3 1/2" x 6" (E17-00)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- At-A-Glance Calendars