Shop All Liquid Level Gauges
At-A-Glance
Level Gauge, Tank, 8 In, 1.5 In NPT
Mfr # L-1.5-8
Zoro # G3039951
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments Empty, Full, Half
- Calibration Unit Material Cellulose Acetate
- Assembly Nut Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # L-1.5-8
- Zoro # G3039951
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 8 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 8 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 1 1/2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS93080CO)
- 80/20 Aluminum Transition Hinge 25S To 40S (65-2084)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT (L-1.5-22)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT (L-1.5-6)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- JUSTRITE Drum Gauge-5" Length (08530)
- At-A-Glance Drums & Accessories