Shop All Liquid Level Gauges
At-A-Glance
Level Gauge, Tank, 6 In, 1.5 In NPT
Mfr # L-1.5-6
Zoro # G1389026
original price:
$45.09
5% off
new price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments Empty, Full, Half
- Assembly Nut Material HDPE
- Rivet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # L-1.5-6
- Zoro # G1389026
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 6 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 6 in |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 6 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 1 1/2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- KOOVA Single Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K1-30)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT (L-1.5-22)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- At-A-Glance Drums & Accessories