Shop All Liquid Level Gauges
At-A-Glance
Level Gauge, Tank, 16 In, 2 In NPT
Mfr # L-2-16
Zoro # G5511956
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments Empty, Full, Half
- Float Material HDPE
- Bushing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # L-2-16
- Zoro # G5511956
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 16 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 2 in |
For Container Depth | 16 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 16 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- SAFCO Wall Cabinet, Mahogany (1700MH)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- AT-A-GLANCE Level Gauge, Tank, 18 In, 2 In NPT (L-2-18)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT (L-2-6)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 2 In NPT (L-2-22)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (P-55-.75)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- At-A-Glance Drums & Accessories