Shop All Liquid Level Gauges
At-A-Glance
Level Gauge, Tank, 16 In, 1.5 In NPT
Mfr # L-1.5-16
Zoro # G8535527
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments Empty, Full, Half
- Rivet Material Brass
- Assembly Nut Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # L-1.5-16
- Zoro # G8535527
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 16 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 16 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 16 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 1 1/2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (30210YELLO)
- PERFORMANCE TOOL Metal Storage Rack W/Plastic Storage Bins (W5193)
- 80/20 Miter Connector (13193)
- ECONOCO Adjustable Pipeline Ballet Bar (PSBBADJWTE)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT (L-1.5-22)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 1.5 In NPT (L-1.5-8)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT (L-2-6)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT (H-2-48-12)
- KRUEGER Therma Level Gauge, 23"D, 6" Extn, 2"NPT (H-2-23-6)
- At-A-Glance Liquid Level Gauges