Shop All Liquid Level Gauges
At-A-Glance
Level Gauge, Tank, 14 In, 1.5 In NPT
Mfr # L-1.5-14
Zoro # G8535511
original price:
$38.85
9% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments Empty, Full, Half
- Gasket Material Duro Nitrile
- Calibration Unit Material Cellulose Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # L-1.5-14
- Zoro # G8535511
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 14 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
For Container Depth | 14 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 14 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 1 1/2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- 80/20 T-Slot 1" X 2" Profile 242" Profile (1020-242)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT (L-1.5-6)
- AT-A-GLANCE Level Gauge, Tank, 18 In, 2 In NPT (L-2-18)
- AT-A-GLANCE Leak Gauge, Tank, 48 In, 2 In NPT (K-2-48)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT (L-1.5-22)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- At-A-Glance Drums & Accessories