Shop All Liquid Level Gauges
At-A-Glance
Leak Gauge, Tank, 96 In, 2 In NPT
Mfr # K-2-96
Zoro # G0516476
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Gasket Material Duro Nitrile
- Calibration Unit Material Inner and Outer Plastic
- Bushing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # K-2-96
- Zoro # G0516476
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 96 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 96 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene Coated Cork, For Container Capacity No Exact Capacity, For Container Depth 96 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HG)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- AT-A-GLANCE Leak Gauge, Tank, 108 In, 2 In NPT (K-2-108)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- AT-A-GLANCE Leak Gauge, Tank, 48 In, 2 In NPT (K-2-48)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- HUSKY Red Fox Tank Gauge, 2" NPT (007665)
- At-A-Glance Liquid Level Gauges