Shop All Liquid Level Gauges
At-A-Glance
Leak Gauge, Tank, 108 In, 2 In NPT
Mfr # K-2-108
Zoro # G5536842
original price:
$84.55
14% off
new price: $72.02
/ea
$72.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Rod Material Aluminum
- Float Material Polypropylene Coated Cork
- Assembly Nut Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # K-2-108
- Zoro # G5536842
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 108 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 108 in |
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene Coated Cork, For Container Capacity No Exact Capacity, For Container Depth 108 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14C)
- 80/20 8 Hole Inside Gusset (40-4338)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG364800GRAY)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Yellow (QED603YL)
- AT-A-GLANCE Leak Gauge, Tank, 48 In, 2 In NPT (K-2-48)
- AT-A-GLANCE Leak Gauge, Tank, 144 In, 2 In NPT (K-2-144)
- AT-A-GLANCE Leak Gauge, Tank, 38 In, 2 In NPT (K-2-38)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT (L-1.5-22)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM184)
- At-A-Glance Liquid Level Gauges