Shop All Record Keeping Journals & Forms
At-A-Glance
Journal, 7-11/16 x 12-1/8", Vinyl Coated
Mfr # SD377-13
Zoro # G6141296
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cover Color Red
- Cover Material Moire Vinyl
- Refills No
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # SD377-13
- Zoro # G6141296
- UPC # 038576236271
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 7-11/16 in x 12-1/8 in |
Sheet Ruling Size | 11/32" |
Details
Promotion Restriction | Not eligible for promotion |
Cover Color | Red |
Cover Material | Moire Vinyl |
Refills | No |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Style | Journal |
Item | Planner |
Format | Daily |
Paper Color | White |
Features | Casebound: Hard Cover |
Refillable | No |
Recycled Content | 30% Post-Consumer |
Material | Vinyl |
Sheet-Ruling Color | Blue |
Dated/Undated | Dated |
Binding Type | Sewn |
Sheet Rule/Format Type | Wide/Legal Rule |
Number of Subjects/Sections | 1 |
Description
Planner, Format Daily, Sheet Size 7-11/16 in x 12-1/8 in, Paper Color White, Cover Color Red, Cover Material Moire Vinyl, Refillable No, Recycled Content 30 Percent Post-Consumer, Features Julian Dates, Monthly Expense Summary, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHMOVE Moving Box, 24x12x10 in, PK8 (0065901)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- DETECTAMET 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- AT-A-GLANCE Diary, Business, Daily, 5X7.5 (AAGSD38713)
- AT-A-GLANCE Padfolio, 9 x 11", Simulated Leather (70-290-05)
- AT-A-GLANCE At-A-Glance® Visitor Registration Book, 8-7/8" x 11-7/16", Black Cover, 60 Sheets/Pad (8058005)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- ADAMS SC1152 2-Part Blue and White Carbonless Rent Receipt Book with 200 Receipts (559SC1152)
- NATIONAL Book, Record, 7.25"x12.25" (56131)
- TOPS PRODUCTS TOPS, Hazardous Material Short Form, 7 X 8 1/2, Three-Part Carbonless, 250 Forms (L3841)
- At-A-Glance Record Keeping Journals & Forms