Shop All Record Keeping Journals & Forms
At-A-Glance
Journal, 7-11/16 x 12-1/8", Vinyl Coated
Mfr # SD376-13
Zoro # G6141305
Free Shipping & Returns
Not eligible for select promotions
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Material Moire Vinyl
- Features Monthly Expense Summary, Ruled Blocks, Telephone/Address Pages
- Cover Color Red
- Paper Color White
- Sheet Size 7-11/16 in x 12-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # SD376-13
- Zoro # G6141305
- UPC # 038576547087
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 7-11/16 in x 12-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cover Material | Moire Vinyl |
Item | Planner |
Features | Monthly Expense Summary, Ruled Blocks, Telephone/Address Pages |
Cover Color | Red |
Paper Color | White |
Format | Daily |
Refills | No |
Style | Journal |
Refillable | No |
Description
Planner, Format Daily, Sheet Size 7-11/16 in x 12-1/8 in, Paper Color White, Cover Color Red, Cover Material Moire Vinyl, Refillable No, Features Monthly Expense Summary, Ruled Blocks, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 28" x 12" x 12", Kraft, 20/Bundle (11G141)
- DUCK BRAND Packaging Tape, 2x60, HP260, Clear, PK36 (1288647)
- ZORO SELECT Brown Kraft Paper 12" x 900 ft., 40 lb. Basis Weight (6TWR1)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- AT-A-GLANCE At-A-Glance® Visitor Registration Book, 8-7/8" x 11-7/16", Black Cover, 60 Sheets/Pad (8058005)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- AT-A-GLANCE Diary, Business, Daily, 5X7.5 (AAGSD38713)
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- AT-A-GLANCE Padfolio, 9 x 11", Simulated Leather (70-290-05)
- DOME PUBLISHING Auto Mileage Log, Gray (DOM770)
- REDIFORM Book, Sales Carbonless Tri (5L350)
- At-A-Glance Record Keeping Journals & Forms