Shop All Record Keeping Journals & Forms
At-A-Glance
Journal, 5 x 7-1/2", Vinyl Coated
Mfr # SD387-13
Zoro # G6141278
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Format Daily
- Refills No
- Cover Material Moire Vinyl
- Cover Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # SD387-13
- Zoro # G6141278
- UPC # 038576563285
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 5-1/8 in x 7-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Format | Daily |
Item | Planner |
Refills | No |
Cover Material | Moire Vinyl |
Cover Color | Red |
Features | Monthly Expense Summary, Ruled Blocks Reminder Section, Telephone/Address Pages |
Paper Color | White |
Style | Daily Reminder |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Refillable | No |
Recycled Content | 30% Post-Consumer |
Description
Planner, Format Daily, Sheet Size 5-1/8 in x 7-1/2 in, Paper Color White, Cover Color Red, Cover Material Moire Vinyl, Refillable No, Recycled Content 30 Percent Post-Consumer, Features Monthly Expense Summary, Ruled Blocks Reminder Section, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- PAC STRAPPING PRODUCTS Pac Strapping Polypropylene Strapping Plastic Buckles, 1-1/2" Max Strap Width, White, Pack of 1000 (PLB-4A)
- SEALER SALES Replacement Kit for KF-520H (RK-20H-KF-520H)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- AT-A-GLANCE At-A-Glance® Visitor Registration Book, 8-7/8" x 11-7/16", Black Cover, 60 Sheets/Pad (8058005)
- AT-A-GLANCE Diary, Business, Daily, 5X7.5 (AAGSD38713)
- AT-A-GLANCE Padfolio, 9 x 11", Simulated Leather (70-290-05)
- RAIKA Raika TN 101 BLK 4in. x 6in. Photo Album Foldout - Black (TN 101 BLK)
- BOORUM & PEASE Book, 66Series, Journal, 300Pg (BOR66300J)
- At-A-Glance Record Keeping Journals & Forms