Shop All Planners
At-A-Glance
Harmony Daily Hardcover Planner, 8 3/4 x 6 7/8, Berry, 2020
Mfr # 609980659
Zoro # G4061959
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 8.75 x 7
- Format Daily; Monthly
- Calendar Term 12-Month (Jan to Dec)
- Appointment Ruling 60-min, 7 AM to 8 PM (Mon-Fri)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 609980659
- Zoro # G4061959
- UPC # 38576441101
- Country of Origin China
- Category Planners
Dimensions
Sheet Size | 8.75 x 7 |
Details
Refills | No |
Format | Daily; Monthly |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | 60-min, 7 AM to 8 PM (Mon-Fri) |
Edition Year | 2023 |
Sheet Color | White/Berry |
Dated/Undated | Dated |
Page Theme | Harmony Formatting |
Binding Type | Wire-O |
Binding Details | Twin-Wire: Hard Cover |
Page Format | One Day per Page; One Month per Two-Page Spread |
Description
AT-A-GLANCE® Harmony Daily Hardcover Planner, 8 3/4 x 6 7/8, Berry, 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Desktop Calculator, 12-Digit, 5-1/5"Wx7-2/5"Dx1-1/10"H, MI (CNMTS1200TSC)
- CARDINAL 1-1/2" Slant Ring Binder, XtraLife, White (26310)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK2 (PENP207BP2K6)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- AT-A-GLANCE DayMinder Academic Monthly Planner, 11x8.5, White Sheets, Charcoal, 12-Month (July-June): 2022-2023 (AYC47045)
- AT-A-GLANCE Book, Appt, Weekly, 5X8, Bk (AAGG20000)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G400-00)
- AT-A-GLANCE Planner, Wkly/Mnth, Qcknotes (AAG760105)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- AT-A-GLANCE Calendar, Deskpad, Easy Read (AAGSKLP2432)
- ADAMS BUSINESS FORMS Adams Business Forms ABFTC8122 Contractors Invoice- 3-Part- Crbnls- 8-.38in.x11-.44in.- 50St-BK- WE (ABFTC8122)
- At-A-Glance Planners