Shop All Calendars
At-A-Glance
Group Undated Daily Appointment Book, 4 Person, 10.88x8.5, Black Cover, 12-Month (Jan-Dec): Undated
Mfr # 80-310-05
Zoro # G206434408
original price:
$63.94
20% off
new price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Format One Day per Page (Four People)
- Cover Material Simulated Leather
- Julian Dates No
- Sheet Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 80-310-05
- Zoro # G206434408
- UPC # 38576782365
- Country of Origin United States
- Category Calendars
Dimensions
Size (Bound-Side First) | 10.88 x 8.5 |
Details
Item | Calendars and Planners |
Color | Black |
Format | One Day per Page (Four People) |
Cover Material | Simulated Leather |
Julian Dates | No |
Sheet Color | White |
Binding Type | Wire-O |
Binding Details | Twin-Wire |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri) |
Reversible | No |
Dated/Undated | Undated |
Calendar Term | 12-Month (Jan to Dec) |
Description
Start planning at any time--up to four schedules in one book. Undated, start any time of the year. Scheduling for up to four people per day. Wirebound with twin wire binding that won't snag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR7)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A976)
- AT-A-GLANCE 15-1/2 x 22-3/4" Monthly Wall Calendar, White (AAGPM328)
- AT-A-GLANCE At A Glance AAGG20000 5 X 8 in. Weekly Appointment Book - Black (AAGG20000)
- AT-A-GLANCE 8 x 11" Jan-Dec Desk/Wall Calendar (PM50-28)
- AT-A-GLANCE At-A-Glance AAGPM83707 15 x 12 in. Dreams Wall Calendar (AAGPM83707)
- AT-A-GLANCE One-Page-Per-Day Planner Refills, 6.75 x 3.75, White, 2021 (47112521)
- AT-A-GLANCE Monthly Desk Calendar, Puppies (DMD166-32)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- At-A-Glance Calendars