Shop All Planners
At-A-Glance
DayMinder Academic Monthly Planner, 11x8.5, White Sheets, Charcoal, 12-Month (July-June): 2022-2023
Mfr # AYC47045
Zoro # G805672317
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 11 x 8.5
- Format One Month per Two-Page Spread
- Paper Color White
- Cover Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AYC47045
- Zoro # G805672317
- UPC # 38576767737
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 11 x 8.5 |
Details
Style | Wire-O |
Format | One Month per Two-Page Spread |
Paper Color | White |
Item | Calendars and Planners |
Cover Material | Poly |
Features | Desktop Planner with Twin-Wire Binding—Monthly spreads with ruled blocks. |
Color | Charcoal |
Cover Color | Charcoal |
Calendar Term | 12-Month (July to June) |
Dated/Undated | Dated |
Separate Sections | 3-Year Reference Calendar; (2) Contacts Pages; Holiday List; Metric System Reference; (15) Notes Pages; Time Zones |
Binding Details | Twin-Wire |
Edition Year | 2022 to 2023 |
Calendar Reference Blocks | Past Month; Future Month |
Description
Great for big picture planning, this academic planner includes two-page monthly spreads. Daily blocks are ruled and additional notes space is included to help you keep track of important dates, events and more. Take charge of your schedule, events and appointments in the large AT-A-GLANCE DayMinder Academic Monthly Planner. Organize your academic year with a planner that covers 12 months from July-June. High-quality paper features superior ink bleed resistance. Each month is tabbed for easy navigation. Special pages include a three-year calendar reference, holiday list, important dates, two contacts pages, 15 notes pages, metric conversions and time zones. Planner has a charcoal cover and twin wire binding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME Time Recorder Ribbon, 1000E, Purple (VIS6008)
- BSC PREFERRED 14 x 8 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4422)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- DACASSO Travelers Envy Luggage Tag with Metal Strap - Black (EI-1013)
- AT-A-GLANCE Beautiful Day Lavender Monthly Planner (AT464338)
- AT-A-GLANCE Planner, 7-7/8 x 11-7/8" (SK2-00)
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-14)
- AT-A-GLANCE Book, Appt, Wkly, Pckt, Wirebnd (AAGG25000)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- AT-A-GLANCE Undated Wall Planner, 30/60 Day, Erasable (PM333-28)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- At-A-Glance Planners