Shop All Calendars
At-A-Glance
Day Counter, Desk Calendar Refill
Mfr # E712-50
Zoro # G5110519
Not eligible for select promotions
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Side: 2-Hole
- Color White
- Sheet Size 4.5 x 7.38
- Format One Day per Two-Page Spread
- Product Type Day Counter,Desk Calendar Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # E712-50
- Zoro # G5110519
- UPC # 038576247673
- Country of Origin Viet Nam
- Category Calendars
Dimensions
Sheet Size | 4.5 x 7.38 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Day Counter,Desk Calendar Refill |
Style | Side: 2-Hole |
Color | White |
Format | One Day per Two-Page Spread |
Product Type | Day Counter,Desk Calendar Refill |
Seasonal Availability | Yes |
Julian Dates | Yes |
Appointment Ruling | 30-min, 8 AM to 5:30 PM (Mon-Sat) |
Reversible | No |
Dated/Undated | Dated |
Refill Type | Daily Planning Pages |
For Use With | AT-A-GLANCE E21 Bookstyle Bases |
Academic Year | No |
Calendar Reference Blocks | Past Month |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Hybrid Ring |
Description
Day Counter,Desk Calendar Refill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, 5 3/4" x 2 7/8", Yellow, 100/Case (G14071B)
- QUARTET Three Panel Display System 6ft.x3ft (SB93513Q)
- LEARNING RESOURCES Algebra Tiles™ Classroom Set (7547)
- SMEAD Hanging Pressboard Folder, Letter, 6 Section, Blue (65115)
- AT-A-GLANCE 8 x 11" Monthly Wall Calendar, White (AAGPM128)
- AT-A-GLANCE 15-1/2 x 22-3/4" Three-Month Wall Calendar Ruled Daily Blocks (AAGPM628)
- AT-A-GLANCE Black Leather Starter Set, 8.5 x 5.5, Black (031054005)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- AT-A-GLANCE Desk Calendar Base, Black, 4 1/2"x8" (E21-00)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM200-28)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- At-A-Glance Calendars