Shop All Calendars
At-A-Glance
Calendar Refill, Weekly, 5-5/8 x7 In, White
Mfr # AAGSW70650
Zoro # G8983597
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Weekly
- Color White
- Sheet Size 5 5/8 in x 7 in
- Format One Week Per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGSW70650
- Zoro # G8983597
- UPC # 038576544987
- Country of Origin Viet Nam
- Category Calendars
Dimensions
Sheet Size | 5 5/8 in x 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Weekly Desk Pad Calendar Refill |
Style | Weekly |
Color | White |
Format | One Week Per Page |
Features | Bottom Tier Displays Full Week Ruled For Notes Or Appointments, Expired Week Flips Up And Out Of The Way For Storage, Quicknotes Section For Extra Note-Taking, Top Tier Displays Monthly Reference Calendars |
Description
Weekly Desk Pad Calendar Refill, Format One Week Per Page, Sheet Size 5 5/8 in x 7 in, Color White, Features Bottom Tier Displays Full Week Ruled For Notes Or Appointments, Expired Week Flips Up And Out Of The Way For Storage, Quicknotes Section For Extra Note-Taking, Top Tier Displays Monthly Reference Calendars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Magnetic Wall Pocket, Letter, 7Hx13W, Smoke (21451)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Lunar Be Pk (WAU22721)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- DYMO 30256 LabelWriter 2 5/16'' x 4'' White Shipping Permanent Self-Adhesive Labels 300 Count Roll (328DYM30256)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM300-28)
- AT-A-GLANCE At A Glance AAG7013005 Business Oriented Monthly Planner; Simulated Leather - Black (AAG7013005)
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- AT-A-GLANCE Monthly Planner Calendar- Executive Series- 1PPM- 17in.x22in. (AT463007)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- AT-A-GLANCE Day Counter, Desk Calendar Refill (E712-50)
- AT-A-GLANCE Monthly Wall Calendar, Landscape (88200)
- At-A-Glance Calendars