Shop All Calendars
At-A-Glance
Black Leather Starter Set, 8.5 x 5.5, Black
Mfr # 031054005
Zoro # G7327208
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Binding-7-Ring Binder; Ring Binder
- Refills Yes
- Color White
- Sheet Size 8.5 x 5.5
- Format One Day per Page; One Day per Two-Page Spread; One Week per Two-Page Spread; One Month per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 031054005
- Zoro # G7327208
- UPC # 38576373259
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 8.5 x 5.5 |
Details
Item | Calendars and Planners |
Style | Binding-7-Ring Binder; Ring Binder |
Refills | Yes |
Color | White |
Format | One Day per Page; One Day per Two-Page Spread; One Week per Two-Page Spread; One Month per Two-Page Spread |
Cover Material | Leather |
Features | Notes/Memos; Telephone/Address Directory |
Weight | 1.75 lbs |
Material | Leather |
Reversible | No |
Appointment Ruling | 60-min, 8 AM to 7 PM (Mon-Fri) (60 Daily Two-Page Spreads); 30-min, 7 AM to 6:30 PM (Mon-Fri) (60 Daily Pages); 60-min, 7 AM to 6 PM (Mon-Fri) (8 Weekly Two-Page Spreads) |
Dated/Undated | Undated |
Closure | Zipper |
Academic Year | No |
Pocket(s) | Inside Front-Cover Pocket |
Julian Dates | No |
Seasonal Availability | No |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Ring Binder |
Binding Details | 7-Ring Binder |
Description
AT-A-GLANCE® Black Leather Starter Set, 8.5 x 5.5, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- AT-A-GLANCE At A Glance AAGE717R50 Recycled Calendar Refill - White (AAGE717R50)
- AT-A-GLANCE 15-1/2 x 22-3/4" Laminated Wall Calendar, White (AAGPMLM0328)
- AT-A-GLANCE AT-A-GLANCE® Desk Calendar Base, Black, 3 1/2" x 6" (E17-00)
- AT-A-GLANCE Yearly Vertical Erasable Wall Calendar (PM310-28)
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- AT-A-GLANCE 3x3-3/4 Daily Desk Calendar Refill, White (AAGE91950)
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- At-A-Glance Calendars