Shop All Calendars
At-A-Glance
Black Leather Starter Set, 11 x 8.5, Black
Mfr # 038054005
Zoro # G7329299
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Binding-7-Ring Binder; Ring Binder
- Refills Yes
- Color White
- Sheet Size 11 x 8.5
- Format One Day per Page; One Day per Two-Page Spread; One Week per Two-Page Spread; One Month per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 038054005
- Zoro # G7329299
- UPC # 38576373358
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 11 x 8.5 |
Details
Item | Calendars and Planners |
Style | Binding-7-Ring Binder; Ring Binder |
Refills | Yes |
Color | White |
Format | One Day per Page; One Day per Two-Page Spread; One Week per Two-Page Spread; One Month per Two-Page Spread |
Features | Notes/Memos; Telephone/Address Directory |
Cover Material | Leather |
Weight | 3.25 lbs |
Material | Leather |
Appointment Ruling | 60-min, 8 AM to 7 PM (Mon-Fri) (60 Daily Two-Page Spreads); 30-min, 7 AM to 6:30 PM (Mon-Fri) (60 Daily Pages); 60-min, 7 AM to 6 PM (Mon-Fri) (8 Weekly Two-Page Spreads) |
Closure | Zipper |
Julian Dates | No |
Pocket(s) | Inside Front-Cover Pocket |
Reversible | No |
Seasonal Availability | No |
Dated/Undated | Undated |
Academic Year | No |
Binding Type | Ring Binder |
Calendar Term | 12-Month (Jan to Dec) |
Description
AT-A-GLANCE® Black Leather Starter Set, 11 x 8.5, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- UNIVERSAL Envelope, 9 x 12, White, PK250 (UNV44104)
- BSC PREFERRED 4 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-704)
- AT-A-GLANCE At A Glance AAGG40000 Desktop Monthly Planner; Simulated Leather - Black (AAGG40000)
- AT-A-GLANCE At A Glance AAGG21000 Telephone & Address Weekly Appointment Book; Simulated Leather - Black (AAGG21000)
- AT-A-GLANCE At A Glance AAG7013005 Business Oriented Monthly Planner; Simulated Leather - Black (AAG7013005)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- AT-A-GLANCE 3-1/4 x 6-1/4" Desk Calendar Refill, White (70-904-10)
- AT-A-GLANCE 22 x 17" Desk Calendar, Landscape (89802)
- BROWNLINE Calendar, Wall, Monthly (REDC171102)
- At-A-Glance Calendars