Shop All Liquid Level Gauges
At-A-Glance
Barrel Level Gauge, 30 Gal, 2" NPT, ALLSS
Mfr # B-30-2-ALLSS
Zoro # G0345615
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Drum Capacity 30 gal
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
- Bushing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # B-30-2-ALLSS
- Zoro # G0345615
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 27 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material Stainless Steel, For Container Capacity 30 gal, For Container Depth 27 1/2 in, For Container Type Standing Barrels, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/2; 1/4; 1/8; 3/4; 3/8; 5/8; 7/8; Empty; Full; LITERS; GALLONS, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 2 in, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Butterfly Joining Clip, 25PK (WTEJCP25)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- ZICO Standard Spring Clip, PK2, Color: Red (CL 2.00)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Warm Silver 3"W x 8"D x 8"H (BKTM03X08X08MOAWS)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 2 In NPT (L-2-12)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- ZORO SELECT Gauge, Drum Level (272005)
- At-A-Glance Drums & Accessories