Shop All Planners
This Product is Discontinued
At-A-Glance
Badge Floral Weekly/Monthly Planner, 11x8.5, Blue/Green/Pink Cover, 13-Month (Jan-Jan): 2023 to 2024 (Discontinued)
Mfr # 1641F905
Zoro # G705672363
This Product is Discontinued
Key Features
- Style Wire-O
- Sheet Size 11 x 8.5
- Format One Week per Two-Page Spread; One Month per Two-Page Spread
- Cover Color Gold
- Color Blue/Green/Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 1641F905
- Zoro # G705672363
- UPC # 38576251236
- Country of Origin China
- Category Planners
Dimensions
Sheet Size | 11 x 8.5 |
Details
Style | Wire-O |
Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Item | Calendars and Planners |
Cover Color | Gold |
Color | Blue/Green/Pink |
Cover Material | Poly |
Page Theme | Badge Floral Formatting |
Dated/Undated | Dated |
Cover Theme | Badge Floral Artwork |
Binding Details | Twin-Wire |
Calendar Term | 13-Month (Jan to Jan) |
Edition Year | 2023 to 2024 |
Description
A painterly floral design on the cover features flowers in shades of pink, purple, green and gray. Planner covers 13 months from January to January with Julian dates. High-quality paper features superior ink bleed resistance. One week per two-page spread has ruled planning space for each day, plus an area to jot down weekly goals and a notes section. Tick marks let you customize and plan for multiple activities. One month per two-page spread has unruled daily blocks, notes space, and past/future month reference calendars. Each month is tabbed in rotating colors. Special pages include a holiday list, 7 contacts, 6 notes, 3-year reference calendar and event calendar. Double-sided poly pocket stores loose sheets. Interior pages feature a clean font printed in a rotating complementary palette. Durable cover has gold twin wire binding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.