Shop All Calendars
At-A-Glance
At A Glance AAGSK241600 16-Month Academic Desk Pad Paper Calendar - Black
Mfr # AAGSK241600
Zoro # G304044912
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGSK241600
- Zoro # G304044912
- UPC # 38576316362
- Country of Origin United States
- Category Calendars
Description
Features
- 30% Post-consumer material
- Ranges 16 months from September to December
- 1-Page-per-month format with ruled daily blocks
- Julian dates a full-year calendar reference along the bottom
- Black paper headband with 2 eyelets and 2 poly corners
- Color: Black
- Material: Paper
- Placement: Desk Pad
- Start Month: September
- End Month: December
- Binding Type: Headband
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Painted Wood Blocks Set, 100 Pieces (481)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-76)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- ZORO SELECT Paper Punch, 1-Hole, Blk, 6 Sheet (2WFT9)
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- AT-A-GLANCE AT-A-GLANCE Monthly Desk/Wall Calendar, 11 x 8, White, 2022 (SK800)
- AT-A-GLANCE One-Page-Per-Day Planner Refills, 8.5 x 5.5, White, 2021 (48112521)
- AT-A-GLANCE 15-1/2 x 22-3/4" Three-Month Wall Calendar Ruled Daily Blocks (AAGPM628)
- AT-A-GLANCE Mini Wall Planner, Erasable, 16x12 In. (AAGPM550B28)
- AT-A-GLANCE At-A-Glance AAGPM11X28 Contemporary Three-Monthly Reference Wall Calendar (AAGPM11X28)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- At-A-Glance Calendars