At-A-Glance AAGPM83707 15 x 12 in. Dreams Wall Calendar
Mfr # AAGPM83707
Zoro # G903899517
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGPM83707
- Zoro # G903899517
- UPC # 38576090927
- Country of Origin China
- Category Calendars
Description
Dreams wall calendar features a subtle, ghosted flower design on each page in soft, muted colors. 12-month date range runs January - December with Julian dates for a full year of monthly planning. One month per page format is clear and easy to follow. Weeks runs Sunday - Saturday with holidays marked. Daily blocks are ruled to keep notes and reminders neat and easy to read. Full year calendar reference runs across the bottom of each monthly page for easy date checking. Dreams design rotates quarterly for a fresh look. Printed on quality paper containing post-consumer recycled content. Monthly calendar is wirebound across the top with a hanging loop for wall display.
Features- Daily blocks are ruled to keep notes and reminders neat and easy to read
- Full year calendar reference runs across the bottom of each monthly page for easy date checking
- Dreams design rotates quarterly for a fresh look
- Color/Theme: Dreams
- Calendar Term: 12-Month (Jan.-Dec.)
- Edition Year: 2022
- Page Format: One Month per Page
- Calendar Format: Monthly
- Size: 15 x 12 in.
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Dispensing Matte Finish Magic Tape, 12PK (MMM105BX)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX15213RED)
- ZORO SELECT 15" x 12" Open Poly Bags, 2 mil, Clear (5ZW14)
- TOMBOW MONO Correction Tape, NonRefillabl, PK4 (68626)
- AT-A-GLANCE At A Glance AAG70EP0305 Daily Action Appointment Book Tabbed; Simulated Leather - Black (AAG70EP0305)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, Blue/Red (AAGPM2628)
- AT-A-GLANCE Monthly Wall Calendar, Watercolors (PM91-707-14)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM200-28)
- AT-A-GLANCE 12 x 17" Monthly Wall Calendar, White (AAGPM228)
- AT-A-GLANCE Day Counter, Desk Calendar Refill (E712-50)
- AT-A-GLANCE 22 x 28-1/2" Move a Page Three-Month Wall Calendar (PMLF1128)
- At-A-Glance Calendars