At-A-Glance AAGPM83550 Dreams Erasable Wall Planner
Mfr # AAGPM83550
Zoro # G503899412
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGPM83550
- Zoro # G503899412
- UPC # 38576257566
- Country of Origin United States
- Category Planners
Description
Erasable wall calendar features soft, muted colors surrounding a subtle floral design on both sides for your planning pleasure. Write-on/wipe-off surface makes this wall calendar the perfect option for easy, quick schedule changes. Dated planning ranges 12 months from January to December. Each month on both sides includes holidays, Sunday-through-Saturday scheduling, unruled daily blocks for writing reminders and deadlines. One side of the Dreams Erasable Wall Calendar offers a vertical format with three months in four rows while the other side has a horizontal format with four months in three rows. The vertical side offers daily blocks that measure 1" x 1-3/8". The daily blocks on the horizontal side are 1-1/4" x 1-1/4" in size. For best results, use wet-erase markers (sold separately).
Specifications- Weight: 0.375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Business Stapler, 20 Sheet, Rio Red (S7074736E)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK22 (2062225)
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- AT-A-GLANCE At A Glance AAG7085505 At-A-GlanceWeekly Planner - Black (AAG7085505)
- AT-A-GLANCE AT-A-GLANCE® Telephone/Address Book, 4-7/8 x 8, Black (8001105)
- AT-A-GLANCE Undated Wall Planner, 30/60 Day, Erasable (PM333-28)
- AT-A-GLANCE Refill, Dly, 2Ppd, Gry, Size4 (AAG481225A)
- AT-A-GLANCE Book, Teleph/Address, 5X8 (AAG8001105)
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-00)
- REDIFORM Rediform REDCB1200G03 7.12 x 7.87 in. Monthly Planner (REDCB1200G03)
- At-A-Glance Planners