Shop All Dry Erase Boards
At-A-Glance
At A Glance AAGPM328 16 x 23 in. Monthly Chipboard Wall Calendar - White
Mfr # AAGPM328
Zoro # G203785060
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGPM328
- Zoro # G203785060
- UPC # 38576245365
- Country of Origin United States
- Category Dry Erase Boards
Description
Features
- 30% Post-consumer material
- Ranges 12 months from January to December
- 1-Page-per-month format with ruled daily blocks federal holidays highlighted in red
- Full-year calendar Julian dates and plenty of writing space
- White wirebound with hanging loop
- Color: White
- Material: Chipboard
- Start Month: January
- End Month: December
- Size: 16" x 23"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Colored 2 Ply Tab Fastener Folders Blue, PK50 (17242)
- XEROX XEROX VERSALINK C7020/C7025/C7030 BLACK (106R03737)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- AT-A-GLANCE 18"x24" Dry Erase Weekly Calendar, White (AW503028)
- AT-A-GLANCE 24"x36" Dry Erase Weekly Calendar, White (AW602028)
- KLEENSLATE Round Double-Sided Whiteboard Paddles With Markers, PK12 (2308)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board, Large (JL605)
- At-A-Glance Dry Erase Boards