Shop All Desk Accessories & Organizers
At-A-Glance
At A Glance AAGPM1428 Horizontal Wall Calendar 3-Months; Chipboard - Blue & White
Mfr # AAGPM1428
Zoro # G003780630
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGPM1428
- Zoro # G003780630
- UPC # 38576244566
- Country of Origin United States
- Category Desk Accessories & Organizers
Description
Features
- 30% post-consumer material
- Ranges 15 months from december to february
- 3 months per page: view past, current and future months, horizontal
- 2-color format, large easy-to-read numbers
- Chipboard backing, white wirebound with hanging loop
- Color: Blue & White
- Placement: Wall Mountable
- Material: Chipboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Dispenser Wiper, 3 In. (21YK03)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96962)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 8", Kraft, 25/Bundle (11R225)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- AT-A-GLANCE At-A-Glance AAGSW23000 Monthly Two-Color Classic Desk Pad (AAGSW23000)
- LEARNING RESOURCES Create-a-Space™ Bundle (3808)
- DEFLECTO Desk Tray Set, Pencil Cup, Organiz, PK2 (583004)
- BOSS Center Drawer, Driftwood (N185-DW)
- DACASSO Black Leatherette 33-Piece Deluxe Conference Room Set (DF-1061)
- SAFCO 9419GR 10 3/4'' x 12'' x 16'' Gray 11 Compartment Vertical Desktop File Organizer (5479419GR)
- At-A-Glance Desk Accessories & Organizers