Shop All Planners
At-A-Glance
At-A-Glance AAGG400H00 7 x 9 in. Dayminder Hard-Cover Monthly Planner; Black
Mfr # AAGG400H00
Zoro # G703783993
original price:
$38.35
17% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGG400H00
- Zoro # G703783993
- UPC # 38576240766
- Country of Origin United States
- Category Planners
Description
Features
- 30% post-consumer material
- Ranges 12 months from January to December
- 1-month-per-2-page spreads with unruled daily blocks; past, current and future months reference
- Appointment Ruling: Open Scheduling
- Edition Year: 2017
- Calendar Term: 12-Month Jan. -Dec.
- Julian Dates: Yes
- Academic Year: No
- Seasonal Availability: Yes
- Page Format: One Month per Two-Page Spread
- Calendar Reference Blocks: Four Future Months
- Calendar Format: Monthly
- Refillable: Nonrefillable
- Separate Sections: Memo
- Binding Type: Concealed Twin Wire
- Cover Colors: Black
- Cover Materials: Hard
- Pockets: Storage
- Size: 7 x 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- AT-A-GLANCE Book, Appt, Daily, Full Hr, 5X8 (AAGSK4600)
- AT-A-GLANCE Signature Collection, 8-1/2" x 11" Sheet (YP60009)
- AT-A-GLANCE AT-A-GLANCE Weekly Pocket Appt. Book, Telephone/Address Section, 6 x 3.5, Black, 2022 (G25000)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 36 x 24, White/Blue (PM23328)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- EUREKA Simply Sassy Lesson Plan and Record Book, PK2 (866428)
- At-A-Glance Planners