At-A-Glance AAG7095XL05 9 x 11 in. Contemporary Lite Weekly & Monthly Planner; Black
Mfr # AAG7095XL05
Zoro # G503781342
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAG7095XL05
- Zoro # G503781342
- UPC # 38576748422
- Country of Origin China
- Category Planners
Description
Simplify the way you organize your year with the sleek and professional AT-A-GLANCE Contemporary Lite Weekly Monthly Planners. It includes weekly and monthly planning pages with a modern design for easy planning all year long. Perfect for long-term planning and staying on track, this planner covers a 12-month date range from January to December. High-quality paper features superior ink bleed resistance. One week per two-page spread has ruled planning space for notes and priorities Monday through Friday. Weekends are condensed. One month per two-page spread with unruled daily blocks, a column to list priorities and a tab for easy navigation. Planner has twin-wire binding, black cover and gold accents.
Features- High-quality paper features superior ink bleed resistance
- One week per two-page spread has ruled planning space for notes and priorities Monday through Friday
- One month per two-page spread with unruled daily blocks, a column to list priorities and a tab for easy navigation
- Planner has twin-wire binding, black cover and gold accents
- Color: Black
- Material: Paper
- Binding Type: Twin-Wire
- Measure: 9" x 11"
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 1/2X600 In Thread Sealing Tape Multi Purpose T, 25325 (25325)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A935)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- AT-A-GLANCE Appointment Book, 3-3/4 x 6" (G250-00)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5-3/4inx8-1/4in, Red (SD389-13)
- AT-A-GLANCE Planner, 8-1/4 x 10-7/8" (70-950X-45)
- AT-A-GLANCE 7 x 8.75 in. Weekly Appointment Planner Refill - Black (AT464886)
- AT-A-GLANCE Refill, Appt, Wk/Mnth, 6X8.75" (AAG7090810)
- AT-A-GLANCE At A Glance AAG7029005 Executive Monthly Padfolio Planner; Simulated Leather - Black (AAG7029005)
- At-A-Glance Planners