At-A-Glance AAG481125 Signature Academic Weekly & Monthly Planner Refill; White - Size 4
Mfr # AAG481125
Zoro # G503902563
Product Information
- Brand At-A-Glance
- MFR # AAG481125
- Zoro # G503902563
- UPC # 38576260511
- Country of Origin China
- Category Planners
Description
Daily planner refill offers time management for the business professional. Page design facilitates daily planning of appointments and projects. One-page-per-day format includes ruled, hourly appointment times from 7 AM to 6 PM with four lines for each hour so you have space to write in quarter-hourly appointments. Other daily page features include check boxes for each line, count of days/days remaining and a ruled notes area. The current and future months reference alternates every other page so it falls on the right-side page. Dated planning pages range 12 months from January to December and include monthly overview tabs, event calendar and four-year overview. Seven-hole punched design offers a universal fit in three-ring, five-ring, seven-ring, size 4 planner binders. Loose-leaf refill pages are printed on quality paper with a high percentage of recycled post-consumer material.
Features- Take a detailed approach to planning your day
- Covers a full year of planning from January to December
- High-quality paper for superior ink bleed-resistance
- Appointment times for detailed scheduling on daily pages
- Tabbed monthly overviews for long-range planning
- Julian Dates: Yes
- Date Format: Daily
- Sheet Height: 8 1/2"
- Sheet Width: 5 1/2"
- Single Page Layout: 1 Day
- Binding Type: 7-ring
- Time Period: 1 Year
- Start Month: January
- Start Year: 2018
- End Month: December
- End Year: 2018
- Appointment Time: 7:00 AM to 6:00 PM - Quarter-hourly
- Color: White
- Height: 8.5"
- Width: 5.8"
- Depth: 0.9"
- Assembly Required: No
- Environmentally Friendly: Yes
- Planner Size: 4
- Dimension: 8.5" H x 5.8" W x 0.9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- LEARNING RESOURCES Mental Blox™ Critical Thinking Game (9280)
- AT-A-GLANCE Planner, 6 x 9", Flexible Polypropylene (70620130)
- AT-A-GLANCE Surface, Dryers, Month, 12X18 (AAGAW402028)
- AT-A-GLANCE Planner, Daily, 4-7/8 x 8in, Black (AAG7080005)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5-3/4inx8-1/4in, Red (SD389-13)
- AT-A-GLANCE At A Glance AAGG10000 Quarter-hourly Appointment Daily Book - Black (AAGG10000)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED5L527 Sales Book Form- Carbonless- 2 Part- 4-.25in.x6-.38in.- 50-BK (RED5L527)
- At-A-Glance Planners