Shop All Planners
At-A-Glance
Appointment Book, Black, 8-1/4 x 10-7/8"
Mfr # 70-957-05
Zoro # G5487259
product price: $24.69
/ea
Not eligible for select promotions
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Calendars And Planners-Calendars
- Sheet Size 8-1/4 x 10-7/8 in
- Format One Week Per Two-Page Spread
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 70-957-05
- Zoro # G5487259
- UPC # 038576509580
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/4 x 10-7/8 in |
Size (Bound-Side First) | 11 x 8.25 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars And Planners-Calendars |
Format | One Week Per Two-Page Spread |
Item | Appointment Book |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | Improved Paper Resists Ink Bleed |
Green Certification or Other Recognition | SFI |
Cover Color | Black |
Cover Material | Simulated Leather |
Color | Black |
Binding Details | Twin-Wire |
Dated/Undated | Dated |
Binding Type | Wire-O |
Page Format | One Week per Two-Page Spread |
Edition Year | 2022 to 2023 |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun) |
Separate Sections | Personal Information Section; Three-Year Reference Calendar; Telephone/Address Directory Pages |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Calendar Term | 14-Month (July to Aug) |
Description
Appointment Book, Format One Week Per Two-Page Spread, Sheet Size 8-1/4 x 10-7/8 in, Features Improved Paper Resists Ink Bleed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MFG Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 100PK (52015)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24P12)
- WESTPOINT PRODUCTS Cf213A Toner Cartridge - Magenta- 1800 Yield (200619P)
- OHAUS Digital Compact Bench Scale 3kg Capacity (V71P3T)
- AT-A-GLANCE Book, Appt, Weekly, Leather, Wn (AAG7095050)
- AT-A-GLANCE At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White (AAGPM1228)
- AT-A-GLANCE Monthly Planner, 11 x 8 7/8, Winestone, 2020-2021 (7026050)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, 8X11 (AAG7082205)
- AT-A-GLANCE Book, Appt, Weekly, 5X8, Bk (AAGG20000)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- HOUSE OF DOOLITTLE Planner, Mth, 2Yr, 7X9 (HOD268002)
- At-A-Glance Planners