Shop All Planners
At-A-Glance
Appointment Book, 8 x 11", Hardboard
Mfr # 11G520H0006
Zoro # G6142669
product price: $28.99
/ea
Not eligible for select promotions
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 8 x 11 in
- Format One Week per Two-Page Spread
- Paper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 11G520H0006
- Zoro # G6142669
- UPC # 038576108882
- Country of Origin China
- Category Planners
Dimensions
Sheet Size | 8 x 11 in |
Size (Bound-Side First) | 11 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Paper Color | White |
Cover Material | Hardboard |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | Storage Pocket |
Item | Appointment Book |
Cover Color | Black |
Product Type | Appointment Book |
Edition Year | 2023 |
Page Format | One Week per Two-Page Spread |
Binding Details | Concealed Twin-Wire |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Appointment Ruling | 15-min, 7 AM to 9:45 PM (Mon-Fri); 30-min, 7 AM to 8 AM & 15-min, 8:00AM to 6:45 PM (Sat) |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Binding Type | Wire-O |
Description
Appointment Book, Format One Week per Two-Page Spread, Sheet Size 8 x 11 in, Paper Color White, Cover Color Black, Cover Material Hardboard, Features Storage Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- AT-A-GLANCE Planner, Monthly, 8-1/4 x 10-7/8in, Black (AAG7695005)
- AT-A-GLANCE Planner, Daily, 4-7/8 x 8in, Black (AAG7080005)
- AT-A-GLANCE Appointment Book, 8-1/2 x 11" (70-864-05)
- AT-A-GLANCE Planner, Qknts, Wkly/Mnth, Bca (76PN0105)
- AT-A-GLANCE At A Glance AAG7085505 At-A-GlanceWeekly Planner - Black (AAG7085505)
- AT-A-GLANCE Planner, Month, Rcycld, 7x8.75 (70120G05)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- At-A-Glance Planners