Shop All Planners
At-A-Glance
Appointment Book, 8 x 11"
Mfr # G520-00
Zoro # G6141558
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 8 x 11 in
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # G520-00
- Zoro # G6141558
- UPC # 038576109780
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8 x 11 in |
Size (Bound-Side First) | 11 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Appointment Book |
Cover Color | Black |
Features | 2017 Edition, Julian Dates |
Cover Material | Simulated Leather |
Paper Color | White |
Product Type | Appointment Book |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Appointment Ruling | 15-min, 7 AM to 9:45 PM (Mon-Fri); 15-min, 7 AM to 6:45 PM (Sat); Open Scheduling (Sun) |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Page Format | One Week per Two-Page Spread |
Edition Year | 2023 |
Dated/Undated | Dated |
Description
Appointment Book, Format One Week per Two-Page Spread, Sheet Size 8 x 11 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features 2017 Edition, Julian Dates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- BARKER CREEK Learning Magnets® - Letters with Pictures, 60 Magnetic pieces/Package (1150)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 650, 2.28" Labels, 3.94"/Second (SLP650)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- AT-A-GLANCE Undated Wall Planner, 30/60 Day, Erasable (PM333-28)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- AT-A-GLANCE Planner, Day-Mth, Berry (AAG609980659)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G400-00)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- At-A-Glance Planners