Shop All Planners
At-A-Glance
Appointment Book, 8-1/4 x 10-7/8"
Mfr # 70-EP01-05
Zoro # G5487240
original price:
$39.39
6% off
new price: $36.69
/ea
Not eligible for select promotions
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Calendars And Planners-Calendars
- Sheet Size 8-1/4 x 10-7/8 in
- Format One Week Per Two-Page Spread
- Features Action Planner, Storage Pocket, Tabbed Sections for Special Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 70-EP01-05
- Zoro # G5487240
- UPC # 038576109889
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/4 x 10-7/8 in |
Size (Bound-Side First) | 11 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars And Planners-Calendars |
Format | One Week Per Two-Page Spread |
Features | Action Planner, Storage Pocket, Tabbed Sections for Special Information |
Item | Appointment Book |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Material | Simulated Leather |
Cover Color | Black |
Product Type | Appointment Book |
Binding Details | Twin-Wire |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Edition Year | 2023 |
Separate Sections | Four-Color World Map; Future Planning Pages; Toll-Free Contact Numbers; Web Addresses |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Appointment Ruling | 60-min, 8 AM to 6 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Binding Type | Wire-O |
Page Format | One Week per Two-Page Spread |
Description
Appointment Book, Format One Week Per Two-Page Spread, Sheet Size 8-1/4 x 10-7/8 in, Features Action Planner, Storage Pocket, Tabbed Sections for Special Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering TechSheet, Keyways and Shafts (5DFE5)
- HELIX 360° Angle and Circle Maker (36002)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 35 x 5, Traditional clear top load, 11 14 x 8 18, 50PK (52584)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- AT-A-GLANCE Book, Appt, Wk, Ay, Leather, Bk (AAG7095705)
- AT-A-GLANCE Planner, 13Mnth, Pocket, 3.5X6 (AAG7006405)
- AT-A-GLANCE Planner, Monthly, 8-1/4 x 10-7/8in, Black (AAG7695005)
- AT-A-GLANCE Two-Color Desk Pad, 22 x 17, White Sheets, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2022 (GG2500-00)
- AT-A-GLANCE Planner, Daily, 5-3/4 x 8-1/4in, Red (AAGSD38913)
- AT-A-GLANCE Book, Appt, Wkly, Pckt, Wirebnd (AAGG25000)
- FILOFAX Planner, Mth, (REDC1811001)
- At-A-Glance Planners