Shop All Planners
At-A-Glance
Appointment Book, 8-1/4 x 10-7/8"
Mfr # 70-950-50
Zoro # G6142109
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 8-1/4 x 10-7/8 in
- Format One Week per Two-Page Spread
- Paper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 70-950-50
- Zoro # G6142109
- UPC # 038576110182
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/4 x 10-7/8 in |
Size (Bound-Side First) | 11 x 8.25 |
Details
Refills | No |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Paper Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Material | Simulated Leather |
Features | Julian Dates, Telephone/Address Pages |
Item | Appointment Book |
Cover Color | Winestone |
Green Certification or Other Recognition | SFI |
Edition Year | 2023 to 2024 |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Binding Type | Wire-O |
Separate Sections | Personal Information Section; Three-Year Reference Calendar; Telephone/Address Directory Pages |
Calendar Term | 13-Month (Jan to Jan) |
Dated/Undated | Dated |
Page Format | One Week per Two-Page Spread |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun) |
Binding Details | Twin-Wire |
Description
Appointment Book, Format One Week per Two-Page Spread, Sheet Size 8-1/4 x 10-7/8 in, Paper Color White, Cover Color Winestone, Cover Material Simulated Leather, Features Julian Dates, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- HP HP 206X, W2113X High-Yield Magenta Original LaserJet Toner Cartridge (W2113X)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CNW7)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D714)
- AT-A-GLANCE At A Glance AAGG10000 Quarter-hourly Appointment Daily Book - Black (AAGG10000)
- AT-A-GLANCE Appointment Book, 8-1/2 x 11", Ruled (938P-905)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, Undtd (AAG8031005)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- AT-A-GLANCE Planner, 3-1/2 x 6-3/16", Stitched Vinyl (SK48-00)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- AT-A-GLANCE Book, Appt, Wk/Mnth, Rcycld, Bk (AAG70950G05)
- At-A-Glance Planners