Shop All Planners
At-A-Glance
Appointment Book, 8-1/2 x 11", Ruled
Mfr # 938P-905
Zoro # G5487161
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars And Planners-Appointment Books
- Sheet Size 8-1/2 x 11 in
- Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 938P-905
- Zoro # G5487161
- UPC # 038576121386
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/2 x 11 in |
Size (Bound-Side First) | 11 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars And Planners-Appointment Books |
Format | One Month Per Two-Page Spread, One Week Per Two-Page Spread |
Item | Appointment Book |
Features | Improved Paper Resists Ink Bleed, Ruled Daily Blocks |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Color | Purple |
Cover Material | Suedelike Synthetic Fiber |
Color | White |
Dated/Undated | Dated |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Page Theme | Beautiful Day Floral Artwork |
Edition Year | 2023 to 2024 |
Binding Details | Twin-Wire |
Calendar Reference Blocks | Past Month; Future Month |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Calendar Term | 13-Month (Jan to Jan) |
Binding Type | Wire-O |
Description
Appointment Book, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 8-1/2 x 11 in, Features Improved Paper Resists Ink Bleed, Ruled Daily Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, Clear, 4-47/64" dia (GS 490)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, BLACK (160-002)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- AT-A-GLANCE Undated Horizontal Wall Planner, Erasable (PM233-28)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 48 x 32, White/Blue (PM33328)
- AT-A-GLANCE Book, Appt, Weekly, 5X8, Bk (AAGG20000)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- AT-A-GLANCE DayMinder Academic Monthly Planner, 11x8.5, White Sheets, Charcoal, 12-Month (July-June): 2022-2023 (AYC47045)
- AT-A-GLANCE Vertical/Horizontal Erasable Wall Planner, 32 x 48, 2020 (A1152)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- At-A-Glance Planners