Shop All Planners
At-A-Glance
Appointment Book, 8-1/2 x 11"
Mfr # 70-864-05
Zoro # G6142151
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 8-1/4 in x 11 in
- Format Monthly, Weekly
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 70-864-05
- Zoro # G6142151
- UPC # 038576548183
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/4 in x 11 in |
Size (Bound-Side First) | 11 x 8.25 |
Details
Refills | No |
Style | Appointment Books |
Format | Monthly, Weekly |
Cover Color | Black |
Cover Material | Simulated Leather |
Paper Color | White |
Features | 3 Months Reference Blocks |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Appointment Book |
Green Certification or Other Recognition | SFI |
Refillable | No |
Recycled Content | 30% Post-Consumer |
Color | Black |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Appointment Ruling | 60-min, 7 AM to 7 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Appointment Book, Format Monthly, Weekly, Sheet Size 8-1/4 in x 11 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Refillable No, Recycled Content 30 Percent Post-Consumer, Features 3 Months Reference Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Filebox, Portable, Letter (110977)
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- SAMSILL Zip Pad Holder/Ring Binder, Pockets, Black (15650)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AT-A-GLANCE AT-A-GLANCE Daily Appointment Book with Hourly Appointments, 8 x 5, Black, 2022 (SK4400)
- AT-A-GLANCE Student Academic Planner (AAGCAW45100)
- AT-A-GLANCE Planner, Daily, 4-7/8 x 8in, Black (AAG7080005)
- AT-A-GLANCE 7 x 8.75 in. Weekly Appointment Planner Refill - Black (AT464886)
- AT-A-GLANCE Undated Horizontal Wall Planner, Erasable (PM233-28)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- ITOYA 4 X 6 In. Art Portfolio- 24 Pages (IA124)
- At-A-Glance Planners