Shop All Planners
At-A-Glance
Appointment Book, 8-1/2 x 11"
Mfr # 1170950V05
Zoro # G6142711
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 8-1/2 x 11 in
- Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 1170950V05
- Zoro # G6142711
- UPC # 038576572485
- Country of Origin China
- Category Planners
Dimensions
Sheet Size | 8-1/2 x 11 in |
Size (Bound-Side First) | 11 x 8.25 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread, One Week Per Two-Page Spread |
Features | Triple View(TM) Feature, Unruled Blocks |
Cover Material | Simulated Leather |
Paper Color | White |
Cover Color | Black |
Item | Appointment Book |
Color | Black |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Binding Details | Twin-Wire |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:45 PM (Sat); Open Scheduling (Sun) |
Calendar Reference Blocks | Two Past Months; Current Month; Three Future Months |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Separate Sections | Monthly Agenda; To Do's |
Binding Type | Wire-O |
Edition Year | 2023 |
Description
Appointment Book, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 8-1/2 x 11 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Triple View(TM) Feature, Unruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- ADVANTUS Badge, Neon Carabiner, Asst, PK20 (91119)
- AT-A-GLANCE Planner, Day-Mth, Berry (AAG609980659)
- AT-A-GLANCE Book, Appt, Wk/Mnth, Rcycld, Bk (AAG70950G05)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- AT-A-GLANCE Appointment Book, 8-1/2 x 11" (70-864-05)
- AT-A-GLANCE Book, Appt, Weekly, Leather, Wn (AAG7095050)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- RAIKA Pocket Planner Black (VI 207 BLK)
- At-A-Glance Planners