Shop All Planners
At-A-Glance
Appointment Book, 4-7/8 x 8"
Mfr # SK44-00
Zoro # G6141241
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 8 in x 4-7/8 in
- Format Daily
- Cover Material Simulated Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # SK44-00
- Zoro # G6141241
- UPC # 038576110885
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8 in x 4-7/8 in |
Size (Bound-Side First) | 8 x 5 |
Details
Refills | No |
Style | Appointment Books |
Format | Daily |
Cover Material | Simulated Leather |
Cover Color | Black |
Paper Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Appointment Book |
Features | 2021 Edition, Julian Dates, Ruled Blocks |
Refillable | No |
Recycled Content | 30% Post-Consumer |
Product Type | Appointment Book |
Calendar Reference Blocks | Current Month; Future Month |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Calendar Term | 12-Month (Jan to Dec) |
Page Format | One Day per Page (Mon-Fri); Two Days per Page (Sat-Sun) |
Appointment Ruling | 60-min, 7 AM to 5 PM (Mon-Sat); Open Scheduling (Sun) |
Binding Type | Wire-O |
Edition Year | 2023 |
Description
Appointment Book, Format Daily, Sheet Size 8 in x 4-7/8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Refillable No, Recycled Content 30 Percent Post-Consumer, Features 2021 Edition, Julian Dates, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGEL Pen, Gel, 0.7mm, 12/PK, Assorted PK (PENBL437R1BP12M)
- FROGGY'S FOG Long Lasting Snow Fluid - 1 Gallon (SN-LL-1)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- AT-A-GLANCE Signature Collection, 8-1/2" x 11" Sheet (YP60009)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G400-00)
- AT-A-GLANCE Book, Appt, Wk/Mnth, Rcycld, Bk (AAG70950G05)
- AT-A-GLANCE Planner, Wkly/Mnth, Qcknotes (AAG760105)
- AT-A-GLANCE QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022 (PM550B28)
- AT-A-GLANCE Appointment Book, 8-1/2 x 11" (70-864-05)
- EUREKA Simply Sassy Lesson Plan and Record Book, PK2 (866428)
- At-A-Glance Planners