Shop All Planners
At-A-Glance
Appointment Book, 4-7/8 x 8"
Mfr # G210-00
Zoro # G6141600
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 4-7/8 x 8 in
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # G210-00
- Zoro # G6141600
- UPC # 038576111585
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 4-7/8 x 8 in |
Size (Bound-Side First) | 8.5 x 5.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Item | Appointment Book |
Features | Juian Dates, Ruled Blocks, Telephone/Address Pages |
Cover Color | Black |
Paper Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Material | Simulated Leather |
Green Certification or Other Recognition | SFI |
Color | Black |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Separate Sections | Tabbed Telephone/Address Directory |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Fri.); Open Scheduling (Sat-Sun) |
Binding Type | Wire-O |
Binding Details | Twin-Wire |
Calendar Term | 12-Month (Jan to Dec) |
Page Format | One Week per Two-Page Spread |
Dated/Undated | Dated |
Edition Year | 2023 |
Description
Appointment Book, Format One Week per Two-Page Spread, Sheet Size 4-7/8 x 8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Juian Dates, Ruled Blocks, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- ENCORE PACKAGING Bag Dispenser (EP-740-24)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- AT-A-GLANCE Planner, 4-7/8 x 8", Simulated Suede (70-100X-45)
- AT-A-GLANCE Book, Appt, Daily, 24/7, 7X8.75 (AAG7082405)
- AT-A-GLANCE Planner, 3-1/2 x 6-3/16", Stitched Vinyl (SK48-00)
- AT-A-GLANCE Planner, Black, 6-7/8 x 8-3/4" (11G400H0006)
- AT-A-GLANCE Appointment Book, 4-7/8 x 8" (SK46-00)
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- At-A-Glance Planners