Shop All Planners
At-A-Glance
Appointment Book, 4-7/8 x 8"
Mfr # 76-02-05
Zoro # G6141996
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 4-7/8 x 8 in
- Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 76-02-05
- Zoro # G6141996
- UPC # 038576552180
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 4-7/8 x 8 in |
Size (Bound-Side First) | 8.5 x 5.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread, One Week Per Two-Page Spread |
Paper Color | White |
Features | Julian Dates, QuickNotes Section, Storage Pocket |
Cover Color | Black |
Cover Material | Simulated Leather |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Appointment Book |
Green Certification or Other Recognition | SFI |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Sun) |
Binding Type | Wire-O |
Page Format | One Week per Two-Page Spread; One Month per Page |
Dated/Undated | Dated |
Edition Year | 2023 |
Binding Details | Twin-Wire |
Description
Appointment Book, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 4-7/8 x 8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Julian Dates, QuickNotes Section, Storage Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL All Purpose Document Frame, 8 1/2 x 11 Insert, Black, PK3 (UNV76848)
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- BIC Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box (WOTAP10)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- AT-A-GLANCE Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray (80620430)
- AT-A-GLANCE At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White (AAGPM1228)
- AT-A-GLANCE Executive Weekly/Monthly Planner Refill, Hourly, 8.75x6.875, 2016-2017 (70-908-10)
- AT-A-GLANCE DayMinder Academic Weekly/Monthly Planners, 11x8, Charcoal, 2021-2022 (AYC52045)
- AT-A-GLANCE Book, Appt, Daily, Full Hr, 5X8 (AAGSK4600)
- AT-A-GLANCE Planner, 7-7/8 x 11-7/8" (SK2-00)
- AT-A-GLANCE Book, Appt, Daily, 24/7, 7X8.75 (AAG7082405)
- At-A-Glance Planners