Shop All Planners
This Product is Discontinued
At-A-Glance
Appointment Book, 3-3/4 x 6" (Discontinued)
Mfr # G235-00
Zoro # G6141591
This Product is Discontinued
Key Features
- Refills Yes
- Style Appointment Books
- Sheet Size 3-3/4 x 6 in
- Format One Week per Two-Page Spread
- Paper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # G235-00
- Zoro # G6141591
- UPC # 038576558489
- Country of Origin Viet Nam
- Category Planners
Dimensions
Sheet Size | 3-3/4 x 6 in |
Details
Refills | Yes |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Paper Color | White |
Cover Color | Black |
Features | Concealed Wire, Juian Dates, Telephone/Address Pages |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Appointment Book |
Cover Material | Simulated Leather |
Description
Appointment Book, Format One Week per Two-Page Spread, Sheet Size 3-3/4 x 6 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Concealed Wire, Juian Dates, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.