Shop All Planners
At-A-Glance
Appointment Book, 3-1/4 x 6-1/4"
Mfr # 70-008-05
Zoro # G6142501
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills Yes
- Style Appointment Books
- Sheet Size 3-1/4 x 6-1/4 in
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 70-008-05
- Zoro # G6142501
- UPC # 038576547483
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 3-1/4 x 6-1/4 in |
Size (Bound-Side First) | 6.25 x 3.25 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | Yes |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Cover Material | Simulated Leather |
Features | Julian Dates, Ruled Blocks |
Item | Appointment Book |
Paper Color | White |
Cover Color | Black |
Binding Type | Wire-O |
Separate Sections | Notes/Memos; Telephone/Address Directory |
Page Format | One Week per Two-Page Spread |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Binding Details | Concealed Wire |
Edition Year | 2023 |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Description
Appointment Book, Format One Week per Two-Page Spread, Sheet Size 3-1/4 x 6-1/4 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Julian Dates, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.5" x 25ft- Black (WL-ED-NY-150-25)
- LABELMASTER Universal Waste Label Gen Info Vinyl, Pk100 (UWMV)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5-3/4inx8-1/4in, Red (SD389-13)
- AT-A-GLANCE AT-A-GLANCE QuickNotes Weekly/Monthly Appointment Book, 10 x 8, Black, 2022 (760105)
- AT-A-GLANCE Planner, Daily, 4-7/8 x 8in, Black (AAG7080005)
- AT-A-GLANCE Appointment Book, 8-1/2 x 11" (70-864-05)
- AT-A-GLANCE Monthly Planner, 11 x 8 7/8, Winestone, 2020-2021 (7026050)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- At-A-Glance Planners