Shop All Planners
At-A-Glance
Academic Large Print Desk Pad, 21.75 x 17, White/Blue Sheets, 12 Month (July to June): 2022 to 2023
Mfr # SKLPAY32
Zoro # G205672337
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Paper Headband
- Sheet Size 21.75 x 17
- Format One Month per Page
- Paper Color White/Blue
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # SKLPAY32
- Zoro # G205672337
- UPC # 38576807532
- Country of Origin China
- Category Planners
Dimensions
Sheet Size | 21.75 x 17 |
Details
Style | Paper Headband |
Format | One Month per Page |
Paper Color | White/Blue |
Item | Calendars and Planners |
Cover Color | Black |
Calendar Reference Blocks | Past Month; Future Month |
Calendar Term | 12-Month (July to June) |
Binding Type | Stapled;Taped |
Edition Year | 2022-2023 |
Corner Color | Clear |
Sheets per Calendar/Planner | 13 |
Dated/Undated | Dated |
Description
Keep track of upcoming events, deadlines and other key dates with this monthly desk pad. Large numbers are easily visible and academic date range is great for all professionals. The AT-A-GLANCE Easy-to-Read Academic Monthly Desk Pad Calendar has large numbers and daily blocks for easy scheduling. Covers 12 months from July-June, making it the perfect resource for teachers and other professionals who plan along this timeframe. One month per page format has unruled daily blocks that measure a spacious 2.94" x 2.5" for scheduling and notetaking. Past and future month calendar blocks shown on each monthly page for reference. Wide paper top binding holds pages together and two clear corners keep pages flat. Durable backboard provides a sturdy writing surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POKEMON Paldean Fates Trading Cards (290-85618)
- XSTAMPER "Draft" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1360)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 1", Fluorescent Red, 2000/Case (LL174RD)
- ZORO SELECT Corrugated Sheets, 40" x 60", Kraft, 5 /Bundle (56EC39)
- AT-A-GLANCE Undated Wall Planner, 30/60 Day, Erasable (PM333-28)
- AT-A-GLANCE Planner, Qknts, Wkly/Mnth, Bca (76PN0105)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5-3/4inx8-1/4in, Red (SD389-13)
- AT-A-GLANCE Contemporary Monthly Planner, 11.38 x 9.63, Blue Cover, 12-Month Jan to Dec: 2024 (70250X20)
- AT-A-GLANCE Book, Teleph/Address, 5X8 (AAG8001105)
- AT-A-GLANCE Planner, 6 x 9", Flexible Polypropylene (70620130)
- At-A-Glance Planners