Shop All Calendars
At-A-Glance
8 x 11" Jan-Dec Desk/Wall Calendar
Mfr # PM50-28
Zoro # G5110336
product price: $8.99
/ea
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Top: 3-Hole
- Refills No
- Color Blue/Yellow
- Sheet Size 11 x 8
- Format One Month per Page; QuickNotes® Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # PM50-28
- Zoro # G5110336
- UPC # 038576017177
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 11 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk/Wall Calendar,2016,8"X11" |
Style | Top: 3-Hole |
Refills | No |
Color | Blue/Yellow |
Format | One Month per Page; QuickNotes® Page |
Product Type | Desk/Wall Calendar,2016,8"X11" |
Reversible | No |
Julian Dates | Yes |
Hanger Style | Wire Loop |
Seasonal Availability | Yes |
Dated/Undated | Dated |
Academic Year | No |
Calendar Reference Blocks | Two Past Months; Current Month; Two Future Months |
Edition Year | 2023 |
Sheet Color | White/Blue/Yellow |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Wire-O |
Description
Desk/Wall Calendar,2016,8 In.X11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 8" x 5", Kraft, 25/Bundle (11R185)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- SWINGLINE Desktop Stapler, Reduced Effort, 40 Sheets, Silver (S7087845)
- AT-A-GLANCE At A Glance AAGPM428 20 x 30 in. Recycled Monthly Wall Calendar (AAGPM428)
- AT-A-GLANCE 8 x 11" Monthly Wall Calendar, White (AAGPM128)
- AT-A-GLANCE Calendar, Deskpad, Floral (AAG89805)
- AT-A-GLANCE At A Glance AAGSK2200 22 x 17 in. Monthly Desk Pad Calendar; 12Month (AAGSK2200)
- AT-A-GLANCE 12 x 27" 3 Month Wall Calendar, White (AAGPM1128)
- AT-A-GLANCE 22 x 17" Recycled Monthly Desk Pad Calendar, Green Living (AAGSK32G00)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- At-A-Glance Calendars