Shop All Calendars
At-A-Glance
8-1/4 x 10-7/8" Desk Calendar Refill, White
Mfr # 11709111006
Zoro # G5694440
product price: $28.15
/ea
Not eligible for select promotions
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Weekly/Monthly
- Refills Weekly & Monthly Planning Pages
- Color White
- Sheet Size 8 1/4 in x 10 7/8 in
- Format One Week per Two-Page Spread; One Month per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 11709111006
- Zoro # G5694440
- UPC # 038576548985
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 8 1/4 in x 10 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Weekly/Monthly Planner Refill |
Style | Weekly/Monthly |
Refills | Weekly & Monthly Planning Pages |
Color | White |
Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | Premium Paper Resists Ink Bleed, Unruled Blocks |
For Use With | AT-A-GLANCE® 70-LX81-05 Executive® Weekly/Monthly Planners, 70-NX81 Executive® Weekly/Monthly Planners |
Binding Details | Twin-Wire |
Calendar Reference Blocks | Past Month; Future Month |
Julian Dates | Yes |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | 15-min, 8 AM to 5:45 PM w/Evening Activities (Mon-Fri); Open Scheduling (Sat-Sun) |
Binding Type | Wire-O |
Reversible | No |
Dated/Undated | Dated |
Edition Year | 2023 |
Description
White Weekly/Monthly Planner Refill, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 8 1/4 in x 10 7/8 in, Color White, Features Premium Paper Resists Ink Bleed, Unruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL High Yield Black Ink Cartridge (LC103BK)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000 (05267)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- AT-A-GLANCE At A Glance AAGG20000 5 X 8 in. Weekly Appointment Book - Black (AAGG20000)
- AT-A-GLANCE 15-1/2 x 22-3/4" Three-Month Wall Calendar Ruled Daily Blocks (AAGPM628)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE01750)
- AT-A-GLANCE Monthly Desk Calendar, Puppies (DMD166-32)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- HOUSE OF DOOLITTLE Deskpad, Seasonal/Holiday (HOD139)
- At-A-Glance Calendars