Shop All Calendars
At-A-Glance
6-5/8 x 9-1/8" Wall Calendar Refill, White Pages
Mfr # AAGK150
Zoro # G9002987
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Top: 2-Hole
- Refills Daily Planning Pages
- Sheet Size 6 5/8 in x 9 1/8 in
- Color White Pages
- Format One Day per Page (Mon-Fri); Two Days per Page (Sat-Sun)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # AAGK150
- Zoro # G9002987
- UPC # 038576540088
- Country of Origin Viet Nam
- Category Calendars
Dimensions
Sheet Size | 6 5/8 in x 9 1/8 in |
Details
Item | White Daily Wall Calendar Refill |
Style | Top: 2-Hole |
Refills | Daily Planning Pages |
Color | White Pages |
Format | One Day per Page (Mon-Fri); Two Days per Page (Sat-Sun) |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | Extra-Large Numbers |
Product Type | White Daily Wall Calendar Refill |
Dated/Undated | Dated |
Julian Dates | Yes |
Reversible | No |
Binding Type | Hybrid Ring |
Calendar Term | 12-Month (Jan to Dec) |
Sheet Color | White |
Edition Year | 2023 |
For Use With | AT-A-GLANCE® K1-00 Wall Calendars |
Description
White Daily Wall Calendar Refill, Format One Weekday Per Page, Saturday/Sunday on One Page, Sheet Size 6 5/8 in x 9 1/8 in, Color White Pages, Features Extra-Large Numbers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 6", Kraft, 25/Bundle (11A616)
- MARKAL Lacquer-Stik White Fill-In Paint For Engravi (MA390741)
- BARCHARTS PUBLISHING 8th Grade Math Guide (9781423225100)
- AT-A-GLANCE Business Monthly Wall Calendar, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2022 (997-1)
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- AT-A-GLANCE At A Glance AAGG20000 5 X 8 in. Weekly Appointment Book - Black (AAGG20000)
- AT-A-GLANCE 3 Month Wall Calendar, Scenic (DMW503-28)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- AT-A-GLANCE At A Glance AAGPM628 16 x 23 in. 3-Month Wall Calendar (AAGPM628)
- AT-A-GLANCE 15-1/2 x 22-3/4" Laminated Wall Calendar, White (AAGPMLM0328)
- At-A-Glance Calendars