Shop All Calendars
At-A-Glance
3x3-3/4 Daily Desk Calendar Refill, White
Mfr # AAGE91950
Zoro # G1864619
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Side: 2-Hole
- Refills Daily Planning Pages
- Sheet Size 3 in x 3 3/4 in
- Color White Pages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGE91950
- Zoro # G1864619
- UPC # 038576551688
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 3 in x 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Daily Desk Pad Refill |
Style | Side: 2-Hole |
Refills | Daily Planning Pages |
Color | White Pages |
Format | One Day per Two-Page Spread |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | Base Sold Separately, Compact Size, Monthly Tabs |
Product Type | White Daily Desk Pad Refill |
Binding Type | Hybrid Ring |
Edition Year | 2023 |
Reversible | No |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Sheet Color | White |
For Use With | AT-A-GLANCE® E19 Bookstyle Bases |
Julian Dates | Yes |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Description
White Daily Desk Pad Refill, Format Saturday/Sunday on Two-Page Spread, One Weekday Per Two-Page Spread, Sheet Size 3 in x 3 3/4 in, Color White Pages, Features Base Sold Separately, Compact Size, Monthly Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- MARSH Red 88 Valve Marker, PK12, Red Color Family, 12 PK (MK101RD)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- PCI Konica 5650En A0Fp012 Toner Cartridge (A0FP012-PCI)
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- AT-A-GLANCE 12-1/4 x 27" Three-Month Reference Wall Calendar, White (AAGSW11528)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- AT-A-GLANCE At A Glance AAGSW705X50 Flip-A-Week Desk Calendar Refill (AAGSW705X50)
- AT-A-GLANCE 8 x 11" Monthly Wall Calendar, White (AAGPM128)
- AT-A-GLANCE At A Glance AAGG40000 Desktop Monthly Planner; Simulated Leather - Black (AAGG40000)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- At-A-Glance Calendars