Shop All Calendars
At-A-Glance
3-1/2x6 Daily Desk Calendar Refill, White
Mfr # AAGE717T50
Zoro # G2308595
product price: $13.39
/ea
Not eligible for select promotions
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Side: 2-Hole
- Color White Pages
- Sheet Size 3 1/2 in x 6 in
- Format One Day per Two-Page Spread
- Features 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Unruled Right Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGE717T50
- Zoro # G2308595
- UPC # 038576551480
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 3 1/2 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Daily Desk Pad Refill |
Style | Side: 2-Hole |
Color | White Pages |
Format | One Day per Two-Page Spread |
Features | 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Unruled Right Page |
Product Type | White Daily Desk Pad Refill |
For Use With | AT-A-GLANCE® #17 Bookstyle Bases |
Binding Details | Hybrid Two-Ring |
Binding Type | Hybrid Ring |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | 30-min, 7 AM to 5 PM (Mon-Fri); 30-min, 8 AM to 5 PM (Sat); 30-min, 9 AM to 4:30 PM (Sun) |
Dated/Undated | Dated |
Edition Year | 2023 |
Reversible | No |
Julian Dates | Yes |
Sheet Color | White |
Description
White Daily Desk Pad Refill, Format Saturday/Sunday on Two-Page Spread, One Weekday Per Two-Page Spread, Sheet Size 3 1/2 in x 6 in, Color White Pages, Features 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Unruled Right Page
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- AT-A-GLANCE Yearly Vertical Erasable Wall Calendar (PM310-28)
- AT-A-GLANCE At-A-Glance AAGDMWTE828 Wall Calendar; 12 Months; 15 in. x 12 in.; Tropical Escape-Blue (AAGDMWTE828)
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- AT-A-GLANCE Desk Calendar Base, Black, 4 1/2"x8" (E21-00)
- AT-A-GLANCE 12 x 17" Monthly Wall Calendar, White (AAGPM228)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- At-A-Glance Calendars