Shop All Calendars
At-A-Glance
3-1/2x6 Daily Desk Calendar Refill, White
Mfr # AAGE51750
Zoro # G2308586
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Side: 2-Hole
- Color White Pages
- Sheet Size 3 1/2 in x 6 in
- Format One Day per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGE51750
- Zoro # G2308586
- UPC # 038576551183
- Country of Origin Viet Nam
- Category Calendars
Dimensions
Sheet Size | 3 1/2 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Daily Desk Pad Refill |
Style | Side: 2-Hole |
Color | White Pages |
Format | One Day per Two-Page Spread |
Features | 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Highlighted Ruled Notes Section on Right Page |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Product Type | White Daily Desk Pad Refill |
Binding Details | Hybrid Two-Ring |
Julian Dates | Yes |
Reversible | No |
Appointment Ruling | 30-min, 7 AM to 5 PM (Mon-Sun) |
For Use With | AT-A-GLANCE® #17 Bookstyle Bases |
Dated/Undated | Dated |
Binding Type | Hybrid Ring |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Sheet Color | White |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Description
White Daily Desk Pad Refill, Format One Day Per Two-Page Spread, Sheet Size 3 1/2 in x 6 in, Color White Pages, Features 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Highlighted Ruled Notes Section on Right Page
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Fluorescent Orange (TZeB51)
- OIC Fastener, Prong, 2.75" Ctr/Ctr, 2", PK50 (99852)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/2" x 41 1/2" x 5", Kraft, 5/Bundle (55VJ84)
- AT-A-GLANCE 22 x 17" Burgundy Monthly Desk Calendar (89702)
- AT-A-GLANCE At A Glance AAGG20000 5 X 8 in. Weekly Appointment Book - Black (AAGG20000)
- AT-A-GLANCE At A Glance AAGE01750 17 Style Daily Desk Calendar Refill (AAGE01750)
- AT-A-GLANCE 22 x 17" Recycled Monthly Desk Pad Calendar, Green Living (AAGSK32G00)
- AT-A-GLANCE 22 x 28-1/2" Move a Page Three-Month Wall Calendar (PMLF1128)
- AT-A-GLANCE Day Counter, Desk Calendar Refill (E712-50)
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- At-A-Glance Calendars