Shop All Calendars
At-A-Glance
24 x 19" One-Color Desk Pad Calendar, White
Mfr # AAGSK3000
Zoro # G8982723
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Top: 2-Hole
- Refills No
- Color White
- Sheet Size 24 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGSK3000
- Zoro # G8982723
- UPC # 038576125285
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 24 in x 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Monthly Desk Pad Calendar |
Style | Top: 2-Hole |
Refills | No |
Color | White |
Format | One Month per Page |
Product Type | White Monthly Desk Pad Calendar |
Binding Type | Stapled; Taped |
Edition Year | 2023 |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Calendar Reference Blocks | Current Year |
Dated/Undated | Dated |
Binding Color | Black |
Julian Dates | Yes |
Corner Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Description
White Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 24 in x 19 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (3450-E)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- CIG Remanufactured Extended Yield Toner Cartridge for Lexmark MS710/MS711/MS810/MX710/MX810/MX811 (201381)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- AT-A-GLANCE 22 x 28-1/2" Move a Page Three-Month Wall Calendar (PMLF1128)
- AT-A-GLANCE Calendar, Deskpad, Floral (AAG89805)
- AT-A-GLANCE 22 x 17" Burgundy Monthly Desk Calendar (89702)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- AT-A-GLANCE 8 x 11" Monthly Wall Calendar, White (AAGPM128)
- BROWNLINE Calendar, Wall, Montly (REDC171101)
- At-A-Glance Calendars